
HI-SPEED USB-A TO USB-C CABLE
Mfr # 354936
Zoro # G514876471
product price: $13.19
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
9.84 ft
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Features
Booted, Strain Relief, Molded, EMI Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354936
Zoro #
G514876471
UPC #
766623354936
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Features
Booted, Strain Relief, Molded, EMI Protection
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Desktop Computer, Notebook
American Wire Gauge
28 AWG
Contact Plating
Nickel
Connector on Second End Details
1 x USB 2.0 Type C - Male
Data Transfer Rate
480-Mbit/s
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Description
MANHATTAN HI-SPEED USB-A TO USB-C CABLE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.