
HI-SPEED USB ACTIVE EXT CABLE
Mfr # 150248
Zoro # G114876062
product price: $24.39
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
98.43 ft
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
Standards
CE, FCC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150248
Zoro #
G114876062
UPC #
766623150248
Country of Origin
China
Dimensions
Cable Length
98.43 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
Standards
CE, FCC
Features
Active
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type A - Female
Conductor
Copper
Color
Black
Data Transfer Speed
480-Mbit/s
Description
MANHATTAN HI-SPEED USB ACTIVE EXT CABLE
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.