
Hi-Speed Usb Active Extension Cable 6
Mfr # 150958
Zoro # G0643637
product price: $46.99
/eaKey Features
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150958
Zoro #
G0643637
UPC #
766623150958
Country of Origin
Unknown
Details
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
Cable Characteristic
Extension Cable
Color
Black
Features
Active, Plug & Play
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.