
HIGH SPEED HDMI CABLE, 3D, 4K, HDMI MALE TO MALE, SHIELDED, BLACK, 10
Mfr # 322539
Zoro # G714875748
product price:Â $18.45
/eaKey Features
American Wire Gauge
28 AWG
Contact Plating
Nickel
Conductor
Copper
Supported Resolution
1920 x 1080
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322539
Zoro #
G714875748
UPC #
766623322539
Country of Origin
China
Dimensions
Cable Length
33 ft
Details
American Wire Gauge
28 AWG
Contact Plating
Nickel
Conductor
Copper
Supported Resolution
1920 x 1080
Cable Type
HDMI
Device Supported
Desktop Computer, Blu-ray Player, Gaming Console, Audio/Video Device
Certifications & Standards
UL20276
Shielding
Yes
Data Transfer Rate
10.2 Gbit/s
Item
A/V Cable
Conductor Material
Copper
Standards
UL20276
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Features
Molded, EMI/RF Protection, Booted
Connector on First End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Color
Black
Description
MANHATTAN HIGH SPEED HDMI CABLE, 3D, 4K, HDMI MALE TO MALE, SHIELDED, BLACK, 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.