Zoro Homepage

LONG RANGE CCD BARCODE SCANNER SCAN - DEPTH UP TO 500 MM (20 IN.), 1D,

  • Mfr # 177672

  • Zoro # G514875948


product price: $60.99
/ea

Key Features

Host Interface
USB
Max. Scan Resolution
5 mil
Scanning Capability
1D
Image Sensor Type
CCD
Scanner Range
Long Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177672
Zoro #
G514875948
UPC #
766623177672
Country of Origin
China

Details

Host Interface
USB
Max. Scan Resolution
5 mil
Scanning Capability
1D
Image Sensor Type
CCD
Scanner Range
Long Range
Platform Supported
PC, Mac
Scanning Distance
19.69 in
Max. Ambient Light
10000 lux
Barcode Symbology Supported
UPC/EAN/JAN & Addon 2/5, Code 39, Code 39 Full ASCII, Code 11, Matrix 25, Code 128, Code 93, Interleave 25, Industrial 25, Codabar / MW7, MSI / PLESSEY, China Postage, Code 2 of 6, LCD25, Telepen, GS1 DataBar (RSS Code)
Connectivity Technology
Cable
Color
Black
Scan Rate
500 scan/s
Item
Barcode Scanner

Description

MANHATTAN LONG RANGE CCD BARCODE SCANNER SCAN - DEPTH UP TO 500 MM (20 IN.), 1D,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.