Zoro Homepage

LONG RANGE CCD HANDHELD BARCODE SCANNER, 50CM SCAN DEPTH, 500 SCANS/SE

  • Mfr # 460835

  • Zoro # G614875862


product price: $60.89
/ea

Key Features

Barcode Symbology Supported
UPC/EAN/JAN & Addon 2/5, Code 39, Code 39 Full ASCII, Code 11, Matrix 25, Code 128, Code 93, Interleave 25, Industrial 25, Codabar/NW7, MSI/PLESSEY, China Postage, Code32/ Italian Pharmacy, Code26, LCD25, Telepen, GS1 DataBar (RSS code)
Host Interface
PS2, USB
Connectivity Technology
Cable
Image Sensor Type
CCD
Scanning Capability
1D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460835
Zoro #
G614875862
UPC #
766623460835
Country of Origin
Taiwan, Province of China

Details

Barcode Symbology Supported
UPC/EAN/JAN & Addon 2/5, Code 39, Code 39 Full ASCII, Code 11, Matrix 25, Code 128, Code 93, Interleave 25, Industrial 25, Codabar/NW7, MSI/PLESSEY, China Postage, Code32/ Italian Pharmacy, Code26, LCD25, Telepen, GS1 DataBar (RSS code)
Host Interface
PS2, USB
Connectivity Technology
Cable
Image Sensor Type
CCD
Scanning Capability
1D
Features
Environmentally Friendly
Scanning Distance
19.69 in
Color
Black
Item
Barcode Scanner
Scan Rate
500 scan/s

Description

MANHATTAN LONG RANGE CCD HANDHELD BARCODE SCANNER, 50CM SCAN DEPTH, 500 SCANS/SE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.