
Low-Profile Tilting TV Wall Mount
Mfr # 462020
Zoro # G316430680
product price: $59.99
/eaKey Features
Maximum Tilt Angle
3°
Number of Displays Supported
1
Maximum Screen Size Supported
100 in
Minimum Tilt Angle
-12°
Mounting
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
462020
Zoro #
G316430680
UPC #
766623000000
Country of Origin
China
Dimensions
Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
43 in
Length
16.97 in
Width
35.04 in
Height
1.93 in
Details
Maximum Tilt Angle
3°
Number of Displays Supported
1
Minimum Tilt Angle
-12°
Mounting
Wall Mountable
Orientation
Horizontal
Device Supported
TV, Curved Screen Display, Flat Panel Display, Display, Plasma TV, OLED Monitor, LCD Display
Mount Profile
Low Profile
Finish
Powder Coated
Features
Spring Lock, Anti-theft, Tool-less Adjustment, Bubble Level, Heavy Duty, Padlock, Compact, Foldable, Tilt, Reduced Glare, Easy to Install
Mounting Pattern
300 x 300, 600 x 400, 200 x 200, 400 x 400, 400 x 200, 400 x 300, 800 x 400, 300 x 200
Item
Mounting Bracket
Material
Steel
VESA Mount Compatible
Yes
Maximum Load Capacity
154.32 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.