Shop MANHATTAN
See all product information
Create Account
Manhattan (306089) Connector Cable
Mfr # 306089
Zoro # G614876753
product price:Â
$
5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Molded, Booted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 306089
- Zoro #
- G614876753
- UPC #
- 766623306089
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Features
- Molded, Booted
- Cable Type
- USB
- Conductor
- Copper
- Device Supported
- Notebook
- Shielding
- Yes
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Contact Plating
- Nickel
- Connector on Second End Details
- 1 x USB 2.0 Type A - Male
- Conductor Material
- Copper