Shop MANHATTAN
See all product information
Create Account
Manhattan (354974) Connector Cable
- Mfr # 354974
- Zoro # G514876426
product price:Â
$
16.49
/ea
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
USB
Features
Booted, Strain Relief, Molded, EMI Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354974
- Zoro #
- G514876426
- UPC #
- 766623354974
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 6.56 ft
- Wire Size
- 30 AWG
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.0 Type A - Male
- End 2 Connection Type
- USB 3.1 Type C - Male
- Color
- Black
- Cable Type
- USB
- Features
- Booted, Strain Relief, Molded, EMI Protection
- American Wire Gauge
- 30 AWG
- Shielding
- Yes
- Connector on First End Details
- 1 x USB 3.0 Type A - Male
- Connector on Second End Details
- 1 x USB 3.1 Type C - Male
- Data Transfer Rate
- 5-Gbit/s
- Contact Plating
- Nickel
- Data Transfer Speed
- 5-Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.