Zoro Homepage

Manhattan 4K60Hz 3-Port Hdmi Switch

  • Mfr # 207874

  • Zoro # G9680434


product price: $33.49
/ea

Key Features

Depth
3.2"
Includes
4K 3-Port HDMI Switch USB power cable Quick Instruction Guide
Width
2.4"
Height
0.6"
Maximum Operating Distance
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207874
Zoro #
G9680434
UPC #
766623207874
Country of Origin
Unknown

Dimensions

Depth
3.2"
Width
2.4"
Height
0.6"

Details

Item
Audio/Video Switchbox
Includes
4K 3-Port HDMI Switch USB power cable Quick Instruction Guide
Maximum Operating Distance
32.81 ft
Maximum Video Resolution
409(6) 2160
Graphics Modes
2K, 4K, 4K UHD
Connectivity Technology
Cable
Device Supported
Gaming Console, Projector, Set-top Box, Display, Blu-ray Disc Player, Satellite Receiver
USB
Yes
Scan Format
1080p
Number of Displays Supported
1
Number of USB Ports
1
Number of HDMI Outputs
1
Number of HDMI Inputs
3
HDMI Out
Yes
HDMI In
Yes
Graphic Mode
2K, 4K UHD, 4K
Max. Operating Distance
32.81 ft

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.