
Manhattan 6 Usb-C To Hdmi Adapter Cable
Mfr # 151764
Zoro # G9669155
product price: $28.99
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Type
HDMI/USB
Supported Resolutions
3840 x 2160
End 2 Connection Type
HDMI Type A Digital Audio/Video - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151764
Zoro #
G9669155
UPC #
766623151764
Country of Origin
Unknown
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
Cable Type
HDMI/USB
Supported Resolutions
3840 x 2160
End 2 Connection Type
HDMI Type A Digital Audio/Video - Male
Environmentally Friendly
Yes
Data Transfer Speed
2.7-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Connector on Second End Details
1 x HDMI Type A Digital Audio/Video - Male
Features
HDCP
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
Monitor, TV, Ultrabook, Smartphone, Notebook, Tablet, Audio/Video Device, Projector
Color
Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.