Manhattan Speaker System - 6 W RMS - Black - 90 Hz to 20 kHz - USB
- Mfr # 161435
- Zoro # G414875949
product price:Â
$
13.35
/ea
Key Features
Enclosure Color
Black
Color
Black
Height
2.4 in
Width
2.4 in
Watt (RMS)
6 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 161435
- Zoro #
- G414875949
- UPC #
- 766623161435
- Country of Origin
- China
- Enclosure Color
- Black
- Item
- Speaker System
- Color
- Black
- Watt (RMS)
- 6 W
- Power Source
- USB
- For Use With
- Notebook Computers Netbooks Portable CD/DVD Players Mobile Media Devices
- Includes
- 2600 Series Speaker System Quick install guide
- Frequency Response
- 20 kHz
- Green Environmental Attribute
- Environmentally Friendly
- Series
- 2600
- USB
- Yes
- Minimum Frequency Response
- 90 Hz
- RMS Output Power
- 6 W
- Environmentally Friendly
- Yes
Dimensions
- Height
- 2.4 in
- Width
- 2.4 in
- Depth
- 2.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.