Zoro Homepage

Manhattan Vga Cat5/5E/6 Extender

  • Mfr # 177344

  • Zoro # G3414438


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Includes
177344 Video Console/Extender, 2 x Power Adapters, User Manual
Material
Metal
Max. Data Transmission Distance
984.25 ft
Standards
CE, FCC
Input Voltage
5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177344
Zoro #
G3414438
UPC #
766623177344
Country of Origin
Unknown

Details

Item
Video Extender Transmitter/Receiver
Includes
177344 Video Console/Extender, 2 x Power Adapters, User Manual
Material
Metal
Max. Data Transmission Distance
984.25 ft
Standards
CE, FCC
Input Voltage
5 V DC
VGA In
Yes
Network (RJ-45)
Yes
Headphone
Yes
Number of Input Devices Supported
1
Maximum Video Resolution
1920 x 1200
Number of Output Devices Supported
2
Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Number of VGA Outputs
2
Microphone
Yes
Graphics Modes
WUXGA
Number of VGA Inputs
1
VGA Out
Yes
Number of Network (RJ-45) Ports
2
Twisted Pair Cable Standard
Category 6
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.