Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Manhattan MH HEAVY-DUTY FIXED TV WALL MOUNT 461986

MH HEAVY-DUTY FIXED TV WALL MOUNT (Discontinued)

  • Mfr # 461986
  • Zoro # G014885171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461986
Zoro #
G014885171
UPC #
766623461986
Country of Origin
China

Dimensions

Height
1 in
Width
25.7 in
Length
16.7 in
Min. Screen Size Supported
37 in
Max. Screen Size Supported
70 in
Maximum Screen Size Supported
70 in
Minimum Screen Size Supported
37 in

Details

Item
Wall Mount
Color
Black
Load Capacity
110.23 lb
Material
High-grade Steel, Powder Coated Steel
Green Environmental Attribute
Environmentally Friendly
Features
Spring Lock, Spirit Level, Heavy Duty, Bubble Level, Extendable
Includes
Heavy-Duty Low-Profile TV Wall Mount, Attachable Spirit Level, Assembly Parts and Instructions
Device Supported
LED TV, Display Screen, Plasma TV, Curved Screen Display, TV, LCD TV, Flat Panel Display
VESA Mount Compatible
Yes
Number of Displays Supported
1
Mounting Pattern
200 x 200, 600 x 400, 400 x 200, 300 x 300, 400 x 400
Application
Hotel, Digital Signage, Residential, Conference Room, Office, Classroom, Home, Hospitality, Flush, Wall, Commercial
Mount Profile
Low Profile/Fixed

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.