
Mh Svga Hd15 M/M 30Ft Ferrite Cores
Mfr # 317696
Zoro # G0747751
product price: $15.19
/eaKey Features
Color
Black
Device Supported
Video Splitter, Audio/Video Device, KVM Switch, Monitor, Desktop Computer
Gauge
28 AWG
Cable Characteristic
Splitter Cable
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
317696
Zoro #
G0747751
UPC #
766623317696
Country of Origin
Unknown
Dimensions
Cable Length
30 ft
Details
Color
Black
Item
Video Cable
Device Supported
Video Splitter, Audio/Video Device, KVM Switch, Monitor, Desktop Computer
Gauge
28 AWG
Cable Characteristic
Splitter Cable
Conductor Material
Copper
Shielded
Yes
Connection B
1 x 15-pin HD-15 SVGA - Male
Standards
UL2919
Features
Strain Relief, Molded, Ferrite Bead, Booted, EMI/RF Protection
Finish
Nickel
Cable Type
Coaxial
Connection A
1 x 15-pin HD-15 SVGA - Male
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.