
NUMERIC KEYPAD
Mfr # 176354
Zoro # G214876092
product price: $13.69
/eaKey Features
Includes
Numeric KeypadUser Manual
Standards
CEFCC
Number of Keys
16
Localization
English (UK)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176354
Zoro #
G214876092
UPC #
766623176354
Country of Origin
China
Dimensions
Keyboard/Keypad Height
5.51"
Keyboard/Keypad Width
3.35"
Keyboard/Keypad Depth
0.91"
Details
Item
Keypad
Includes
Numeric KeypadUser Manual
Standards
CEFCC
Number of Keys
16
Localization
English (UK)
Environmentally Friendly
Yes
Device Supported
Notebook
Platform Supported
Mac, PC, Linux, Windows
System Requirements
Operating Systems: Windows 2000Windows XPWindows VistaWindows 7
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
Membrane
Keyboard/Keypad Host Interface
USB 1.1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.