POWER DELIVERY WALL CHARGER W/ BUILT-IN
- Mfr # 180238
- Zoro # G914908802
product price:Â
$
50.39
/ea
Key Features
Overall Height
2.8 in
Overall Width
2.8 in
Overall Depth
1.2 in
Output Voltage
15V DC, 12V DC, 19V DC, 9V DC, 20V DC, 5V DC
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180238
- Zoro #
- G914908802
- UPC #
- 766623180238
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 2.8 in
- Overall Width
- 2.8 in
- Overall Depth
- 1.2 in
Details
- Item
- AC Adapter
- Output Voltage
- 15V DC, 12V DC, 19V DC, 9V DC, 20V DC, 5V DC
- Material
- Plastic
- Maximum Output Current
- 0.125
- USB
- Yes
- Device Supported
- Mobile Phone, Ultrabook, USB Type C Device, Notebook, USB Device, Handheld Device, Tablet PC
- Max. Output Current
- 3 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.