Zoro Homepage

Premium High Speed Hdmi Cable

  • Mfr # 355360

  • Zoro # G9925075


product price: $18.55
/ea

Key Features

Cable Type
HDMI
Cable Length
16.40 ft
Color
Black
Features
Audio Return Channel (ARC), Corrosion-free, Double Shielded, EMI Protection, HDMI Ethernet Channel (HEC), Strain Relief, Tangle Resistant
Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355360
Zoro #
G9925075
UPC #
766623355360
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Cable Type
HDMI
Color
Black
Features
Audio Return Channel (ARC), Corrosion-free, Double Shielded, EMI Protection, HDMI Ethernet Channel (HEC), Strain Relief, Tangle Resistant
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Boot Type
Molded
Item
A/V Cable
Material
Polyvinyl Chloride (PVC) - Boot, Thermal plastic - Casing
Resolution
3840 x 2160
Connector on First End Details
(1) 19 Pin HDMI 2.0 Type A Digital Audio/Video - Male
Connector Gender on First End
Male
Data Transfer Rate
18 Gbit/s
Connector Gender on Second End
Male
Connector on Second End Details
(1) 19 Pin HDMI 2.0 Type A Digital Audio/Video - Male
Device Supported
Audio/Video Device, Blu-ray Player, Gaming Console, PC, Stereo System, TV
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.