
Premium High Speed Hdmi Cable
Mfr # 355377
Zoro # G0036682
product price: $12.99
/eaKey Features
Cable Type
HDMI
Color
Black
Features
Strain Relief, HDMI Ethernet Channel (HEC), Audio Return Channel (ARC), EMI Protection, Double Shielded, Corrosion-free, HDR Support, Tangle Resistant
Shielding
Yes
Boot Type
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355377
Zoro #
G0036682
UPC #
766623355377
Country of Origin
Unknown
Details
Cable Type
HDMI
Color
Black
Features
Strain Relief, HDMI Ethernet Channel (HEC), Audio Return Channel (ARC), EMI Protection, Double Shielded, Corrosion-free, HDR Support, Tangle Resistant
Shielding
Yes
Item
A/V Cable
Boot Type
Molded
Connector Gender on Second End
Male
American Wire Gauge
24 AWG
Supported Resolution
3840 x 2160
Device Supported
Blu-ray Player, Gaming Console, Audio/Video Device, TV, PC, Stereo System
Data Transfer Rate
18-Gbit/s
Contact Plating
Gold
Material
Polyvinyl Chloride (PVC), Thermal Plastic
Connector Gender on First End
Male
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.