
STEREO HEADPHONES
Mfr # 177481
Zoro # G114908268
product price: $9.29
/eaKey Features
Color
Black
Material
Foam
Includes
Installation Guide
Cable Length
6.50 ft
Features
Lightweight, Adjustable Headband, Comfortable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177481
Zoro #
G114908268
UPC #
766623177481
Country of Origin
China
Dimensions
Cable Length
6.50 ft
Width
4.5 in
Height
6.5 in
Driver Size
1.57 in
Details
Color
Black
Material
Foam
Item
Headphone
Includes
Installation Guide
Features
Lightweight, Adjustable Headband, Comfortable
Corded/Wireless
Corded
Standards
CE, FCC
Host Interface
Mini-phone (3.5mm)
Min. Frequency Response
20 Hz
Sound Pressure Level
100 dB
Earpiece Sensitivity
100 dB
Max. Frequency Response
20 kHz
Earpiece Type
Binaural
Sound Mode
Stereo
Ear Cushion Material
Foam
Earpiece Design
Over-the-head
Green Environmental Attribute
Environmentally Friendly
Impedance
32 Ohm
Description
MANHATTAN STEREO HEADPHONES
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.