Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Manhattan STEREO HEADSET 175517

STEREO HEADSET (Discontinued)

  • Mfr # 175517
  • Zoro # G3413001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175517
Zoro #
G3413001
UPC #
766623175517
Country of Origin
China

Dimensions

Cable Length
8.20 ft

Details

Color
Silver
Material
Metal, Nylon, Stainless Steel
Item
Headset
Features
Adjustable Headband, Comfortable, Durable, Flexible, Flexible Microphone, Hands-free, In-Line Volume Control, Lightweight; Environmentally Friendly
Corded/Wireless
Corded
Frequency Response
20 Hz to 20 kHz
Sound Pressure Level
108 dB
Earpiece Type
Binaural
Sound Mode
Stereo
Earpiece Controls
Volume
Earpiece Design
Over-the-head
Impedance
32 Ohm
Microphone Design
Boom
Earpiece Sensitivity
108 dB
Microphone Technology
Condenser, Electret, Omni-directional
Microphone Sensitivity
-58 dB
Host Interface
Mini-phone (3.5mm)

Description

Stereo Over-Ear Headset (3.5mm), Microphone Boom (padded), Adjustable Steel Headband, In-Line Volume Control, Ear Cushions, Std 2x 3.5mm stereo jack/plug for audio/mic use, cable 2.5m, 3 Year Warranty - ? Comfortable padded ear cushions ? Stainless steel headband ? Adjustable support adapts to individual head size ? Flexible stainless steel microphone boom for hands-free communication ? Padded microphone eliminates pop noise ? Durable cable with nylon mesh protective jacket ? Adjustable in-

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.