Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT POWER DELIVERY CAR CHARGER-25W

  • Mfr # 102414

  • Zoro # G514909025


product price: $16.39
/ea

Key Features

Overall Height
1 in
Overall Width
1 in
Overall Depth
1.8 in
Material
Plastic
Output Voltage
4.5 V DC, 5 V DC, 9 V DC, 12 V DC, 15 V DC, 20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102414
Zoro #
G514909025
UPC #
766623102414
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Depth
1.8 in

Details

Item
Auto Adapter
Material
Plastic
Output Voltage
4.5 V DC, 5 V DC, 9 V DC, 12 V DC, 15 V DC, 20 V DC
USB
Yes
Device Supported
Handheld Device, USB Type A Device, Tablet PC, MacBook, Gaming Console, GPS, Smartphone, USB Type C Device
Maximum Output Current
5 A
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.