Zoro Homepage

32 TO 55 UNIVERSAL TV MOUNT

  • Mfr # 461474

  • Zoro # G414885139


product price: $50.49
/ea

Key Features

Color
Black
Height
17.32 in
Width
19.69 in
Load Capacity
176.37 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461474
Zoro #
G414885139
UPC #
766623461474
Country of Origin
Taiwan, Province of China

Dimensions

Height
17.32 in
Width
19.69 in
Length
2.09 in
Min. Screen Size Supported
32 in
Max. Screen Size Supported
55 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
55 in

Details

Item
Wall Mount
Color
Black
Load Capacity
176.37 lb
Material
Steel
Features
5°/-10° Tilt, Adjustable Tilt, Extendable, Full Motion
Includes
Universal Flat-Panel TV Tilting Wall Mount with Post-Leveling Adjustment, Assembly Parts with Instructions
Mounting Pattern
300 x 300, 200 x 200, 400 x 400, 400 x 200
Device Supported
Flat Panel Display, Monitor, Plasma TV, LCD TV, LED TV, TV, Display
VESA Mount Compatible
Yes
Mount Pattern
Universal
Number of Displays Supported
1
Application
Residential, Office, Conference Room, Classroom, Home, Commercial, Digital Signage, Hospitality, Business, Wall
Maximum Load Capacity
176.37 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.