4K 60HZ DISPLAYPORT MONITOR CABLE

  • Mfr # 354127

  • Zoro # G715190130


product price: $23.89
/ea

Key Features

Cable Type
DisplayPort
Device Supported
Audio/Video Device
Connector on First End Details
DisplayPort 1.1 Digital Audio/Video - Male
Shielding
Yes
Cable Length
24.61 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354127
Zoro #
G715190130
UPC #
766623354127
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
24.61 ft

Details

Cable Type
DisplayPort
Device Supported
Audio/Video Device
Connector on First End Details
DisplayPort 1.1 Digital Audio/Video - Male
Shielding
Yes
Connector on Second End Details
DisplayPort 1.1 Digital Audio/Video - Male
Color
Black
Item
A/V Cable
Features
Latching Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.