
4K 60HZ DISPLAYPORT MONITOR CABLE
Mfr # 354134
Zoro # G615190162
product price: $28.79
/eaKey Features
Cable Type
DisplayPort
Color
Black
Shielding
Yes
Connector on First End Details
DisplayPort 1.1 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354134
Zoro #
G615190162
UPC #
766623354134
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
32.81 ft
Details
Cable Type
DisplayPort
Color
Black
Shielding
Yes
Item
A/V Cable
Connector on First End Details
DisplayPort 1.1 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Connector on Second End Details
DisplayPort 1.1 Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.