Zoro Homepage
This item is Discontinued.
Manhattan - Strategic 4K 60HZ MINI DISPLAYPORT TO HDMI CABLE 153287

4K 60HZ MINI DISPLAYPORT TO HDMI CABLE (Discontinued)

  • Mfr # 153287
  • Zoro # G314883471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153287
Zoro #
G314883471
UPC #
766623153287
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
5.91 ft

Details

Contact Plating
Gold
Connector Gender on Second End
Male
Cable Type
HDMI/Mini DisplayPort
Connector Gender on First End
Male
Device Supported
Desktop Computer, Audio/Video Device, Projector, Monitor, HDTV
Supported Resolution
3840 x 2160
Item
A/V Cable
Connector on First End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Material
ABS, Molded Polyvinyl Chloride (PVC)
Features
HDCP, Plug & Play
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.