
50 FT SVGA MONITOR CABLE
Mfr # 313629
Zoro # G314885222
product price: $18.25
/eaKey Features
Cable Length
50 ft
Cable Type
Coaxial
Features
EMI/RF Protection, Strain Relief, Molded, Booted
Standards
UL2919
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313629
Zoro #
G314885222
UPC #
766623313629
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Item
Video Cable
Cable Type
Coaxial
Features
EMI/RF Protection, Strain Relief, Molded, Booted
Standards
UL2919
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 SVGA - Male
American Wire Gauge
28 AWG
Connector Plating
Nickel
Connector Type on First End
HD-15 SVGA - Male
Connector Type on Second End
HD-15 SVGA - Male
Shielding
Yes
Connector on First End Details
(1) 15-pin HD-15 SVGA - Male
Device Supported
Audio/Video Device, Video Splitter, KVM Switch, Monitor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.