
6 FT USB 2.0 CBL AM-MICRO BM WHT
Mfr # 324069
Zoro # G314876008
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Cable Length
5.91 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
324069
Zoro #
G314876008
UPC #
766623324069
Country of Origin
China
Dimensions
Cable Length
5.91 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
Features
Booted, Molded
Cable Type
USB
Standards
UL 2725
Device Supported
Notebook
Shielding
Yes
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Conductor
Copper
Contact Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.