Zoro Homepage

7-PORT USB 3.2 GEN 1 TYPE-A HUB

  • Mfr # 168403

  • Zoro # G114877106


product price: $22.19
/ea

Key Features

Host Interface
USB 3.2 Gen 1 (3.1 Gen 1) Type-A
Package Contents
7-Port USB 3.0 Type-A Hub, Instructions
Environmentally Friendly
Yes
Operating System Supported
Windows 11, macOS, ChromeOS, Linux, Windows 10, Windows 8.1, Windows 7
Number of USB 3.2 Ports
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168403
Zoro #
G114877106
UPC #
766623168403
Country of Origin
China

Dimensions

Length
4.5 in
Width
1.7 in
Height
0.6 in

Details

Host Interface
USB 3.2 Gen 1 (3.1 Gen 1) Type-A
Package Contents
7-Port USB 3.0 Type-A Hub, Instructions
Environmentally Friendly
Yes
Operating System Supported
Windows 11, macOS, ChromeOS, Linux, Windows 10, Windows 8.1, Windows 7
Number of USB 3.2 Ports
7
USB Connector Type
Type-A
Total Number of USB Ports
7
Platform Supported
Mac, PC, ChromeOS
Data Transfer Rate
640-MB/s
Material
ABS Plastic
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.