Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT GIGABIT ETHERNET SWITCH

  • Mfr # 561754

  • Zoro # G914877252


product price: $24.99
/ea

Key Features

Input Voltage
5 V DC
Description/Special Features
Fanless
Length
4.9 in
Mounting
Compact, Desktop
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561754
Zoro #
G914877252
UPC #
766623561754
Country of Origin
China

Dimensions

Length
4.9 in
Height
0.9 in
Width
2.1 in

Details

Item
Ethernet Switch
Input Voltage
5 V DC
Description/Special Features
Fanless
Mounting
Compact, Desktop
Color
Black
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Networking Standards
IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3, IEEE 802.3ab
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Total Number of Network Ports
8
Network Technology
10/100/1000Base-T
Power Consumption
4 W
Power Source
Power Adapter
Uplink Port
Yes
Application
Home Office, Business, Server, Printer, PC
Layer Supported
2
Mounting Type
Compact, Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.