Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLUETOOTH 5.0, QWERTY LAYOUT, BLACK, PACKAGING TYPE: RETAIL BOX

  • Mfr # 179935

  • Zoro # G014876971


product price: $36.19
/ea

Key Features

Color
Black
Key Layout
QWERTY
Number of Keys
78
Includes
(2) AAA Batteries, Quick Instruction Guide
Bluetooth Version
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179935
Zoro #
G014876971
UPC #
766623179935
Country of Origin
China

Dimensions

Battery Size Supported
AAA

Details

Item
Keyboard
Color
Black
Key Layout
QWERTY
Number of Keys
78
Includes
(2) AAA Batteries, Quick Instruction Guide
Bluetooth Version
5
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
Mac OS, Windows, Android
Number of Batteries Supported
2
Keyboard/Keypad Wireless Technology
Bluetooth
Keys Layout
QWERTY
Device Supported
Smartphone, Desktop Computer, Tablet
Hot Keys
Mac Features, Windows Key
Battery Included
Yes
Keyswitch Technology
Scissors
Environmentally Friendly
Yes
Keyboard/Keypad Features
Slim

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.