
HI-SPEED USB A DEVICE CABLE
Mfr # 353885
Zoro # G414876748
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
1.50 ft
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353885
Zoro #
G414876748
UPC #
766623353885
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
1.50 ft
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Features
Strain Relief, Molded, Booted, Charging
Device Supported
Hub, Notebook, MAC, Computer
Shielding
Yes
Data Transfer Rate
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
American Wire Gauge
28 AWG
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.