
HI-SPEED USB A DEVICE CABLE
Mfr # 353915
Zoro # G214876764
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Molded, Strain Relief, Charging, Booted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353915
Zoro #
G214876764
UPC #
766623353915
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Molded, Strain Relief, Charging, Booted
Cable Type
USB
American Wire Gauge
28 AWG
Data Transfer Rate
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Device Supported
Computer, Notebook, Hub, MAC
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.