
HI-SPEED USB-C DEVICE CABLE
Mfr # 355247
Zoro # G014876865
product price: $11.99
/eaKey Features
End 1 Connection Type
USB 2.0 Type C - Male
Cable Length
6.56 ft
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Material
Thermal Plastic, Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355247
Zoro #
G014876865
UPC #
766623355247
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Material
Thermal Plastic, Polyvinyl Chloride (PVC)
Cable Type
USB-C
Features
USB- Power Delivery (USB PD), Fast Charging, Strain Relief, EMI Protection
Connector Gender on Second End
Male
Connector on Second End Details
Error-dirty-data
Shielding
Yes
Data Transfer Rate
480-Mbit/s
American Wire Gauge
23/30 AWG
Connector Plating
Nickel
Connector on First End Details
Error-dirty-data
Device Supported
Notebook, Tablet, MacBook Pro, Peripheral Device
Connector Gender on First End
Male
Contact Plating
Nickel
Boot Type
Molded
Product Material
Polyvinyl Chloride (PVC), Thermal Plastic
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.