
HI-SPEED USB EXTENSION CABLE
Mfr # 308519
Zoro # G614876845
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
308519
Zoro #
G614876845
UPC #
766623308519
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Cable Characteristic
Extension Cable
Data Transfer Rate
480-Mbit/s
Connector on First End Details
USB 2.0 Type A - Male
Connector on Second End Details
USB 2.0 Type A - Female
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.