Zoro Homepage

MANHATTAN CABLE USB V2.0 A-B 1.8M, NEGRO

  • Mfr # 333368

  • Zoro # G514875771


product price: $7.99
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB 2.0 Type B - Male
Standards
UL2725
Cable Type
USB/USB-B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333368
Zoro #
G514875771
UPC #
766623333368
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Standards
UL2725
Cable Type
USB/USB-B
Features
Strain Relief, EMI Protection, Plug & Play
Environmentally Friendly
Yes
American Wire Gauge
28 AWG
Shielding
Yes
Boot Type
Molded
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Contact Plating
Gold
Device Supported
USB Hub, Notebook, Desktop Computer, Computer, Peripheral Device, USB Device
Connector on Second End Details
1 x USB 2.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Data Transfer Speed
480-Mbit/s
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.