
MANHATTAN TRIPLE LCD MONITOR MOUNT (Discontinued)
- Mfr # 461658
- Zoro # G414903178
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461658
Zoro #
G414903178
UPC #
766623461658
Country of Origin
Taiwan, Province of China
Dimensions
Height
21.6"
Width
51.8"
Minimum Screen Size Supported
13"
Diameter
1.4"
Maximum Screen Size Supported
27"
Height Adjustable
Yes
Min. Screen Size Supported
13 in
Max. Screen Size Supported
27 in
Length
3.54 in
Details
Color
Black
Material
Cast Metal, Steel
Weight Capacity
46.30 lb
Package Contents
LCD Monitor Mount with Center Mount and Double-Link Swing Arms, Cable Management Clips and Covers, Clamp, Monitor Stand with Mounting Screws, Mounting Hardware, Installation Instructions and Tool
Device Supported
LCD Monitor, Monitor, Display
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Maximum Load Capacity
46.30 lb
Number of Displays Supported
3
Application
Office, Multimedia, Workspace, Surface, Studio, Counter, Presentation, Security, Desk
Features
Rotate, +/- 45° Tilt, Adjustable Tension, Durable, Sturdy, +/- 180° Rotation, Articulating, Swivel, Adjustable Tilt; Height Adjustable
Includes
Cable Management Clips and Covers, Clamp, Monitor Stand with Mounting Screws, Mounting Hardware, Installation Instructions and Tool.
Item
Desk Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.