
MANHATTAN UNIVERSAL FLAT-PANEL ARTICULATING WALL MOUNT SECURELY HOLDS ONE FLAT-P
Mfr # 423755
Zoro # G014903325
product price: $60.29
/eaKey Features
Overall Width
9.1"
Overall Depth
15.7"
Maximum Screen Size Supported
42"
Mounting Pattern
200 x 200, 200 x 100, 7(5) 75, 100 x 100
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
423755
Zoro #
G014903325
UPC #
766623423755
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
9.1"
Overall Depth
15.7"
Maximum Screen Size Supported
42"
Minimum Screen Size Supported
17"
Height
9.1"
Details
Item
Wall Mount
Mounting Pattern
200 x 200, 200 x 100, 7(5) 75, 100 x 100
VESA Mount Compatible
Yes
Device Supported
Monitor, TV, Flat Panel Display
Maximum Load Capacity
44.09 lb
Compatibility
LCD TV
Material
Aluminum
Mounting Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.