MANHATTAN UNIVERSAL FOUR MONITOR MOUNT WITH DOUBLE-LINK SWING ARMS HOLDS TWO 13

  • Mfr # 461566

  • Zoro # G714884894


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Die-cast Metal, Steel
Height
38.9"
Width
31.4"
Weight Capacity
70.55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461566
Zoro #
G714884894
UPC #
766623461566
Country of Origin
Taiwan, Province of China

Dimensions

Height
38.9"
Width
31.4"
Minimum Screen Size Supported
13"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Min. Screen Size Supported
13 in
Max. Screen Size Supported
32 in
Length
2.99 in

Details

Color
Black
Material
Die-cast Metal, Steel
Weight Capacity
70.55 lb
Mounting
Universal
Mount Pattern
Universal
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Monitor, LCD Monitor
Number of Displays Supported
4
Package Contents
Universal Four Monitor Mount with Double-Link Swing Arms, Cable Management Clips and Covers, Thumb Screw Clamp, Monitor Stand with Mounting Screws, Mounting Hardware, Installation Instructions and Tool
Maximum Load Capacity
70.55 lb
Application
Multimedia, Workspace, Office, Studio, Surface, Counter, Presentation, Security, Desk
Features
+/- 180° Rotation, Rotate, Adjustable Tilt, Adjustable Tension, Swivel, Heavy Duty, Sturdy, +/- 45° Tilt, Durable, Articulating; Height Adjustable
Item
Desk Mount
Includes
Cable Management Clips and Covers, Thumb Screw Clamp, Monitor Stand with Mounting Screws, Mounting Hardware, Installation Instructions and Tool.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.