Zoro Homepage

MINI DISPLAYPORT TO HDMI ADAPTER

  • Mfr # 322461

  • Zoro # G114883640


product price: $16.99
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
5.91 in
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Features
Molded, EMI Protection, Passive, Durable, Booted, Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322461
Zoro #
G114883640
UPC #
766623322461
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
5.91 in

Details

Cable Type
HDMI/Mini DisplayPort
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Features
Molded, EMI Protection, Passive, Durable, Booted, Strain Relief
Shielding
Yes
Item
A/V Cable
American Wire Gauge
30 AWG
Data Transfer Rate
10.8 Gbit/s
Supported Resolution
1920 x 1080
Contact Plating
Nickel
Device Supported
MacBook, Audio/Video Device, Notebook
Connector on Second End Details
(1) 20-pin Mini DisplayPort 1.1 Digital Audio/Video - Male
Connector on First End Details
(1) 19-pin HDMI 1.3 Digital Audio/Video - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.