Zoro Homepage

MONO USB HEADSET

  • Mfr # 179867

  • Zoro # G415806676


product price: $15.99
/ea

Key Features

Host Interface
USB Type A
Earpiece Type
Monaural
Maximum Frequency
20 kHz
Sound Pressure Level
103 dB
Width
3.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179867
Zoro #
G415806676
UPC #
766623179867
Country of Origin
China

Dimensions

Width
3.9"
Depth
3.1"
Driver Size
1.18"
Cable Length
4.92 ft
Height
0.6"

Details

Host Interface
USB Type A
Earpiece Type
Monaural
Maximum Frequency
20 kHz
Sound Pressure Level
103 dB
Impedance
32 Ohm
Earpiece Design
On-ear
Sound Mode
Mono
Microphone Technology
Uni-directional
Item
Headset
Minimum Frequency Response
20 Hz
Features
Plug and Play, In-Line Volume Control, Adjustable Headband, Hands-free, Padded Ear Cup, Retractable Microphone, Adjustable Microphone, Lightweight, Folding Microphone, Flexible Microphone
Connectivity Technology
Wired
Microphone Design
Boom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.