Zoro Homepage

POWER DELIVERY WALL CHARGER W/ BUILT-IN

  • Mfr # 180245

  • Zoro # G314908815


product price: $50.79
/ea

Key Features

Overall Height
2.8 in
Overall Width
2.8 in
Overall Depth
1.2 in
Material
Plastic
Output Voltage
12 V DC, 5 V DC, 20 V DC, 19 V DC, 9 V DC, 15 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180245
Zoro #
G314908815
UPC #
766623180245
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.8 in
Overall Width
2.8 in
Overall Depth
1.2 in

Details

Item
AC Adapter
Material
Plastic
Output Voltage
12 V DC, 5 V DC, 20 V DC, 19 V DC, 9 V DC, 15 V DC
USB
Yes
Maximum Output Current
0.125
Device Supported
Ultrabook, Notebook, USB Type C Device, USB Device, Mobile Phone, Tablet PC, Handheld Device
Max. Output Current
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.