Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RGB LED WIRED OPTICAL USB GAMING MOUSE

  • Mfr # 190121

  • Zoro # G214909110


product price: $14.95
/ea

Key Features

Width
2.8 in
Height
1.6 in
Maximum Acceleration
20 Gs
Platform Supported
Mac, PC
Pointing Device Cable Length
4.59 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190121
Zoro #
G214909110
UPC #
766623190121
Country of Origin
China

Dimensions

Width
2.8 in
Height
1.6 in
Pointing Device Cable Length
4.59 ft
Length
5 in

Details

Maximum Acceleration
20 Gs
Platform Supported
Mac, PC
Operating System Compatibility
Windows XP, Windows 11, Linux, Windows 10, Windows Vista, Mac OS, Windows 7
Movement Detection
Optical
Interfaces
USB 2.0 Type A
Movement Resolution (dpi)
7200
Certifications & Standards
CEFCCUKCA
Color
Black
Mouse Tracking Speed
60-in/s
Power Source
USB
Material
ABS Plastic
Pointing Device Features
Ergonomic, Braided Cable, Plug & Play, Wrist Support, RGB Lighting, LED Backlight
Scroller Type
Scroll Wheel
Item
Gaming Mouse
Pointing Device Connectivity Technology
Cable
Number of Buttons
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.