
SUPERSPEED USB A DEVICE CABLE
Mfr # 354295
Zoro # G014876872
product price: $12.99
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Blue
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354295
Zoro #
G014876872
UPC #
766623354295
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 ft
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Blue
Cable Type
USB
Features
Booted, EMI Protection, Flexible, Molded, Strain Relief
Data Transfer Rate
5-Gbit/s
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
American Wire Gauge
28 AWG
Shielding
Yes
Contact Plating
Gold
Device Supported
PDA, Digital Camera, USB Hub, Notebook, Desktop Computer
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
Series
SuperSpeed
Product Line
SuperSpeed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.