
SUPERSPEED+ USB C DEVICE CABLE
Mfr # 354899
Zoro # G314876923
product price: $10.99
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
EMI Protection, Booted, Strain Relief, Molded
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354899
Zoro #
G314876923
UPC #
766623354899
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
1.64 ft
Wire Size
30 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
EMI Protection, Booted, Strain Relief, Molded
Cable Type
USB
Shielding
Yes
American Wire Gauge
30 AWG
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
10-Gbit/s
Contact Plating
Nickel
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
10-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.