Zoro Homepage

SUPERSPEED USB MICRO-B DEVICE CABLE

  • Mfr # 354318

  • Zoro # G314876817


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Cable Length
1.50 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Blue
Features
EMI Protection, Booted, Flexible, Molded, Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354318
Zoro #
G314876817
UPC #
766623354318
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
1.50 ft
Wire Size
28 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Blue
Features
EMI Protection, Booted, Flexible, Molded, Strain Relief
Cable Type
USB
Device Supported
Notebook, Camera, PDA, USB Hub
American Wire Gauge
28 AWG
Shielding
Yes
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.