
SVGA MONITOR CABLE
Mfr # 317733
Zoro # G314876107
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Cable Length
10 ft
Cable Type
Coaxial
Features
Booted, Molded, Strain Relief, Ferrite Bead, EMI/RF Protection
Standards
UL2919
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
317733
Zoro #
G314876107
UPC #
766623317733
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Video Cable
Cable Type
Coaxial
Features
Booted, Molded, Strain Relief, Ferrite Bead, EMI/RF Protection
Standards
UL2919
Conductor Material
Copper
Connector Type on Second End
HD-15 SVGA - Male
Cable Characteristic
Splitter Cable
Shielding
Yes
Connector on Second End Details
(1) 15-pin HD-15 SVGA - Male
Connector Plating
Nickel
American Wire Gauge
28 AWG
Connector Type on First End
HD-15 SVGA - Male
Device Supported
Audio/Video Device, Video Splitter, Monitor, Desktop Computer, KVM Switch
Connector on First End Details
(1) 15-pin HD-15 SVGA - Male
Connection B
1 x 15-pin HD-15 SVGA - Male
Color
Black
Connection A
1 x 15-pin HD-15 SVGA - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.