
USB 3.0- C 6 CABLE M-F
Mfr # 353540
Zoro # G014876377
product price: $12.15
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
6 in
End 2 Connection Type
USB 3.0 Type A - Female
Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353540
Zoro #
G014876377
UPC #
766623353540
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Features
Molded, Strain Relief, Booted
Material
PVC, Thermal Plastic
Contact Plating
Nickel
Connector Gender on First End
Female
American Wire Gauge
30 AWG
Boot Type
Molded
Shielding
Yes
Connector Gender on Second End
Female
Connector on Second End Details
1 x USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
5-Gbit/s
Product Material
PVC, Thermal Plastic
Data Transfer Speed
5-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.