Zoro Homepage

USB-C POWER DELIVERY LAPTOP CHARGER - 100 W

  • Mfr # 180900

  • Zoro # G615368783


product price: $57.69
/ea

Key Features

Max. Output
100 W
Width
1.8 in
Material
Plastic
Universal Adapter
Yes
Device Supported
Smartphone, Thunderbolt 3 Device, Thunderbolt 4 Device, Chromebook, Tablet PC, Notebook, Ultrabook, Portable Gaming Console, Docking Station, USB Type C Device, MacBook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180900
Zoro #
G615368783
UPC #
766623180900
Country of Origin
China

Dimensions

Width
1.8 in
Height
1.2 in

Details

Item
AC Adapter
Max. Output
100 W
Material
Plastic
Universal Adapter
Yes
Device Supported
Smartphone, Thunderbolt 3 Device, Thunderbolt 4 Device, Chromebook, Tablet PC, Notebook, Ultrabook, Portable Gaming Console, Docking Station, USB Type C Device, MacBook
Max. Output Current
5A
Output Voltage
9V DC, 12V DC, 20V DC, 5V DC, 15V DC
Color
Black
Input Voltage
120V AC, 230V AC
USB Type-C
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.