Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO 7-IN-1 DOCKING

  • Mfr # 152808

  • Zoro # G714876486


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
USB 3.1 USB-C to 7-in-1 Docking Station Quick Instruction Guide
Watts
60 W
Width
53.94 in
Height
6.69 in
Depth
29.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152808
Zoro #
G714876486
UPC #
766623152808
Country of Origin
Taiwan, Province of China

Dimensions

Width
53.94 in
Height
6.69 in
Depth
29.53 in

Details

Item
Docking Station
Includes
USB 3.1 USB-C to 7-in-1 Docking Station Quick Instruction Guide
Watts
60 W
Connectivity Technology
Wired
HDMI
Yes
Mini DisplayPort
Yes
Host Interface
USB Type C
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
Audio Line Out
Yes
Green Environmental Attribute
Environmentally Friendly
VGA
Yes
Number of USB 3.0 Ports
3
Network (RJ-45)
Yes
Number of USB Ports
5
Environmentally Friendly
Yes
USB Charging Port
5
Interfaces
USB Type C
Compatible Devices
Notebook, Desktop PC, Tablet PC, Smartphone
Maximum Power Supply Wattage
60 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.